Shop All File Cabinets
Hon
15" W 5 Drawer File Cabinet, Putty, Letter
Mfr # H315.P.L
Zoro # G0200805
product price: $854.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Color Putty
- File Size Letter
- Height 60"
- Number of Drawers 5
- Overall Depth 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H315.P.L
- Zoro # G0200805
- UPC # 089192040865
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 60" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Putty |
Number of Drawers | 5 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS Indoor Advantage Gold, SCS |
For Use With | File Storage |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembly | No |
Top Material | Steel |
Base Material | Steel |
Features | Ball-bearing Suspension, Rust Resistant, Label Holder, Security Lock |
Recycled Content | 0.3 |
Drawer Type | File |
Description
Five-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- Hon File Cabinets