Shop All File Cabinets
Hon
15" W 4 Drawer File Cabinet, Putty, Letter
Mfr # H314.P.L
Zoro # G0200665
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52"
- Number of Drawers 4
- Overall Depth 26-1/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H314.P.L
- Zoro # G0200665
- UPC # 089192040599
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Putty |
Number of Drawers | 4 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Description
Four-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- HON 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H683.L.L)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H312.P.Q)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, LIGHT GRAY (693LQ)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H692.L.L)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- Hon File Cabinets