Shop All File Cabinets
Hon
15" W 4 Drawer File Cabinet, Light Gray, Letter
Mfr # H514.P.Q
Zoro # G2183509
product price: $476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H514.P.Q
- Zoro # G2183509
- UPC # 089192330584
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 25 in |
Width | 15" |
Depth | 25" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 4 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Assembly | No |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold |
Assembled/Unassembled | Assembled |
For Use With | File Storage |
Configuration | File |
Top Material | Steel |
Base Material | Steel |
Features | Security Lock |
Recycled Content | 0.3 |
Description
Four-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- HON 514CPP 510 Series Black Full-Suspension Four-Drawer Filing Cabinet - 18 1/4'' x 25'' x 52'' (328HON514CPP)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33820R.L.Q)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- Hon File Cabinets