Shop All File Cabinets
Hon
15" W 4 Drawer File Cabinet, Charcoal, Letter
Mfr # H314.P.S
Zoro # G0200866
product price: $639.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52"
- Number of Drawers 4
- Overall Depth 26-1/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H314.P.S
- Zoro # G0200866
- UPC # 089192717811
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Charcoal |
Number of Drawers | 4 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Top Material | Steel |
Base Material | Steel |
Description
Four-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H694.L.Q)
- HON HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 42W X 18D X 64.25H, BLACK (695LP)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPHBFLE1)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H785.L.Q)
- HON 33820RQ Efficiencies Light Gray Steel Two-Drawer Mobile Pedestal File Cabinet (328HON3820RQ)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- Hon File Cabinets