Shop All File Cabinets
This Product is Discontinued
Hon
15" W 4 Drawer File Cabinet, Black, Letter (Discontinued)
Mfr # HON514PP
Zoro # G0591956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- File Size Letter
- Height 52"
- Material Platform: Solid Steel
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON514PP
- Zoro # G0591956
- UPC # 089192326044
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Width | 15" |
Depth | 25" |
Overall Width | 15" |
Details
Color | Black |
Material | Platform: Solid Steel |
Number of Drawers | 4 |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Description
Metal Locking Vertical File 15 In.W 4 Drawe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.