Shop All File Cabinets
This Product is Discontinued
Hon
15" W 3 Drawer Mobile Pedestal, Charcoal, Letter (Discontinued)
Mfr # H33720R.L.S
Zoro # G0200647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Charcoal
- File Size Letter
- Height 28"
- Number of Drawers 3
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H33720R.L.S
- Zoro # G0200647
- UPC # 631530590947
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28" |
Width | 15" |
Depth | 19.88" |
Details
Color | Charcoal |
Number of Drawers | 3 |
File Cabinet Type | Mobile |
Series | Brigade 800 Series |
Item | Mobile Pedestal |
Assembled/Unassembled | Assembled |
Description
Mobile Pedestal File w/1 File/2 Box Drwr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.