Shop All File Cabinets
Hon
15" W 2 Drawer Mobile Pedestal, Charcoal, Letter
Mfr # H33823R.L.S
Zoro # G0200708
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28"
- Number of Drawers 2
- Overall Depth 22.88 in
- Type File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H33823R.L.S
- Zoro # G0200708
- UPC # 631530602749
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28" |
Overall Depth | 22.88 in |
Width | 15" |
Depth | 22.88" |
Description
Efficiencies Mobile Pedestal File,2 Drwr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H792.L.P)
- HON HON, 700 SERIES FOUR-DRAWER LATERAL FILE, 36W X 18D X 52.5H, PUTTY (784LL)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H795LS.L.Q)
- Hon File Cabinets