Shop All File Cabinets
Hon
15" W 2 Drawer File Cabinet, Putty, Letter
Mfr # H312.P.L
Zoro # G0200787
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 29"
- Number of Drawers 2
- Overall Depth 26-1/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H312.P.L
- Zoro # G0200787
- UPC # 089192040056
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 29" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Putty |
Number of Drawers | 2 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Description
Two-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- HOLLAND BAR STOOL CO Grand Valley State University Double Neon 15" Clock (Clk15GVStUn)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H312.P.Q)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H672.L.P)
- HON FILE, LAT, 5DRW, 42in, CC (HON895LS)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H792.L.S)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- Hon File Cabinets