Shop All File Cabinets
Hon
15" W 2 Drawer File Cabinet, Light Gray, Letter
Mfr # H312.P.Q
Zoro # G0200814
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 29"
- Number of Drawers 2
- Overall Depth 26-1/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H312.P.Q
- Zoro # G0200814
- UPC # 089192098088
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 29" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Light Gray |
Number of Drawers | 2 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Configuration | File |
Base Material | Steel |
Top Material | Steel |
Description
Two-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- MIDWEST FASTENER 1-1/2" x 16 Gauge Round Black Plastic Furniture Tips 4PK (76646)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H312.P.L)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- Hon File Cabinets