Shop All File Cabinets
Hon
15" W 2 Drawer File Cabinet, Black, Letter
Mfr # H512.P.P
Zoro # G0201733
product price: $388.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$388.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 29"
- Material Steel
- Number of Drawers 2
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H512.P.P
- Zoro # G0201733
- UPC # 089192290109
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 29" |
Overall Depth | 25 in |
Width | 15" |
Depth | 25" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Top Material | Steel |
Base Material | Steel |
Description
Two-Drawer Full-Suspension File,Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- HON HON, 700 SERIES TWO-DRAWER LATERAL FILE, 36W X 18D X 28H, BLACK (782LP)
- HON 15-3/4" W 2 Drawer Mobile Pedestal, Mahogany, Legal/Letter (H105104.NN)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- CONTEMPORARY 4 Drawer Vertical File Cabinet in Oak (00204/X)
- Hon File Cabinets