Shop All File Cabinets
Hon
15" W 2 Drawer File Cabinet, Black, Letter
Mfr # H312.P.P
Zoro # G2183052
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 29"
- Number of Drawers 2
- Overall Depth 26-1/2 in
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H312.P.P
- Zoro # G2183052
- UPC # 089192040063
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 29" |
Overall Depth | 26-1/2 in |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Black |
Number of Drawers | 2 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Configuration | File |
Top Material | Steel |
Base Material | Steel |
Description
Two-Drawer,Full-Suspension File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22G/W)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- NUDELL Award-A-Plaque Walnut (18811M)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H312.P.L)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H312.P.Q)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- HON 36 in W 4 Drawer File Cabinets, Putty (H785.L.L)
- HIRSH 15" W 3 Drawer Desk Pedestal, Putty (19302)
- Hon File Cabinets