Shop All File Cabinets
Hon
15 in W 3 Drawer File Cabinets, Sepia Walnut
Mfr # HONPLPSBBFLE1
Zoro # G006437289
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sepia Walnut
- Height 28 in
- Overall Depth 20 in
- Width 15 in
- Series HON Mod Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLPSBBFLE1
- Zoro # G006437289
- UPC # 194966881992
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 20 in |
Width | 15 in |
Details
Color | Sepia Walnut |
Number of Drawers | 3 |
Series | HON Mod Series |
Pedestal Style | Freestanding: Full-Height |
Top Material | Woodgrain Laminate |
Pedestal Location | Left/Right |
Standards | Meets or Exceeds ISTA Performance Standards |
Item | File Cabinets |
Base Material | Woodgrain Laminate |
Configuration | Box/Box/File |
Number of Pedestals | 1 |
Edge Style | Square |
Description
Increases the storage capacity of a Mod workstation, while also supporting the worksurface. Durable laminate resists scratches, spills, and stains. Drawers open fully to give easy access to all contents. File drawer is equipped with standard hangrails to hold either letter- or legal-width hanging files. Steel ball-bearing drawer suspensions operate easily and quietly. Not freestanding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7417)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H784.L.Q)
- HON MOD SUPPORT PEDESTAL, 15W X 20D X 28H, TRADITIONAL MAHOGANY (PLPSFFLT1)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H695.L.S)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- Hon File Cabinets