Shop All File Cabinets
Hon
15 in W 3 Drawer File Cabinets, Sepia Walnut
Mfr # HONPLPMBBFLE1
Zoro # G706437244
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Number of Drawers 3
- Overall Depth 20 in
- Width 15 in
- Series HON Mod Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLPMBBFLE1
- Zoro # G706437244
- UPC # 195540077961
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 20 in |
Width | 15 in |
Details
Color | Sepia Walnut |
Number of Drawers | 3 |
Series | HON Mod Series |
Caster Type | Non-Locking Swivel |
Standards | Meets or Exceeds ANSI\BIFMA Standards |
Item | File Cabinets |
Number of Pedestals | 1 |
Number of Casters | 4 |
Configuration | Box/Box/File |
Pedestal Style | Freestanding: Full-Height |
Top Material | Woodgrain Laminate |
Pedestal Location | Left/Right |
Base Material | Woodgrain Laminate |
Edge Style | Square |
Description
Includes one box drawer for supplies and one file drawer for documents. Steel ball-bearing drawer suspensions operate easily and quietly. File drawer is equipped with standard hangrails to hold either letter- or legal-width hanging files. Drawers open fully to give easy access to all contents. Durable laminate resists scratches, spills, and stains. Hard casters enable easy movement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- HON 15 in W 3 Drawer File Cabinets, Slate Teak (HONPLPMBBFLS1)
- HON 15 in W 3 Drawer File Cabinets, Traditional Mahogany (HONPLPMBBFLT1)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON MOD SUPPORT PEDESTAL, 15W X 20D X 28H, TRADITIONAL MAHOGANY (PLPSFFLT1)
- HON 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H693.L.S)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- Hon File Cabinets