Shop All File Cabinets
Hon
15 in W 3 Drawer File Cabinets, Charcoal, Letter
Mfr # H33723R.L.S
Zoro # G3943488
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- File Size Letter
- Height 28 in
- Material Steel
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H33723R.L.S
- Zoro # G3943488
- UPC # 631530591135
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28 in |
Overall Depth | 22.88 in |
Overall Height | 28" |
Width | 15 in |
Overall Width | 15" |
Description
Mobile Pedestal File w/1 File/2 Box Drwr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H692.L.S)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- HON 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H693.L.S)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- Hon File Cabinets