Shop All File Cabinets
Hon
15 in W 3 Drawer File Cabinets, Black, Letter
Mfr # H33723R.L.P
Zoro # G805672447
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 28 in
- Number of Drawers 3
- Overall Depth 22.88 in
- Overall Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H33723R.L.P
- Zoro # G805672447
- UPC # 631530591036
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28 in |
Overall Depth | 22.88 in |
Overall Height | 28" |
Width | 15 in |
Depth | 22.88" |
Overall Width | 15" |
Details
Color | Black |
Number of Drawers | 3 |
Series | HON® Brigade® Radius Pull Series |
Caster Type | Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters |
Features | Box/Box/File Format—Pencil tray insert in top box drawer. |
Pedestal Style | Freestanding: Full-Height |
Top Material | Steel |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | Box/Box/File |
Item | File Cabinets |
Number of Pedestals | 1 |
Pedestal Location | Left/Right |
Number of Casters | 4 |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight |
Description
Heavy-duty pedestals with radius pulls to complement Brigade 800 Series Lateral Files. High sides for front-to-back letter size filing. Ball bearing suspensions on file drawer (90% extension) and box drawer (75%) extension. HON "One Key" interchangeable lock core. Counterweight inhibits tipping when opening more than one drawer. Fixed front casters; swivel back casters. Fits under 29 1/2" high worksurfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, CHARCOAL (693LS)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- HON 36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H685.L.P)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- Hon File Cabinets