Shop All File Cabinets
Hon
15 in W 2 Drawer File Cabinets, Sepia Walnut
Mfr # HONPLPHBFLE1
Zoro # G006437180
original price:
$188.83
8% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sepia Walnut
- Height 20 in
- Number of Drawers 2
- Overall Depth 20 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLPHBFLE1
- Zoro # G006437180
- UPC # 194966882180
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 20 in |
Overall Depth | 20 in |
Width | 15 in |
Details
Color | Sepia Walnut |
Number of Drawers | 2 |
Series | HON Mod Series |
Base Material | Woodgrain Laminate |
Configuration | Box/File |
Pedestal Location | Left/Right |
Item | File Cabinets |
Standards | Meets or Exceeds ANSI\BIFMA Standards |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: 3/4-Height |
Top Material | Woodgrain Laminate |
Edge Style | Square |
Description
Increases the storage capacity of a Mod workstation, while also supporting the worksurface. Durable laminate resists scratches, spills, and stains. Drawers open fully to give easy access to all contents. File drawer is equipped with standard hangrails to hold either letter- or legal-width hanging files. Steel ball-bearing drawer suspensions operate easily and quietly. Not freestanding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- BUNN Bushing, Hopper, Auger (26781.0000)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H792.L.S)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H692.L.S)
- HON HON, 600 SERIES FOUR-DRAWER LATERAL FILE, 42W X 18D X 52.5H, CHARCOAL (694LS)
- HON 36" W 4 Drawer File Cabinet, Harvest, Legal/Letter (H10516.CC)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- Hon File Cabinets