Shop All File Cabinets
Hon
15 in W 2 Drawer File Cabinets, Charcoal
Mfr # H33820R.L.S
Zoro # G5227745
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28 in
- Material Steel
- Number of Drawers 2
- Overall Depth 19.88 in
- Overall Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H33820R.L.S
- Zoro # G5227745
- UPC # 631530598004
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 28 in |
Overall Depth | 19.88 in |
Overall Height | 28" |
Width | 15 in |
Depth | 19.88" |
Overall Width | 15" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 2 |
Series | HON Brigade Radius Pull Series |
Caster Type | Two Non-Locking Fixed Casters; Two Non-Locking Swivel Casters |
Base Material | Steel |
Top Material | Steel |
Pedestal Style | Freestanding: Full-Height |
Item | File Cabinets |
Pedestal Location | Left/Right |
Number of Casters | 4 |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Pedestals | 1 |
Weight | 73 lbs |
Anti-Tip Mechanism | Counterweight |
Description
HON® Efficiencies Mobile File/File Pedestal, 15w x 19.88d x 28h, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H695.L.L)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- HON FILE, LAT, 5DRW, 42in, CC (HON895LS)
- Hon File Cabinets