Shop All Desks
Hon
14.8 in D, 24.8 in W, 3 in H, Charcoal
Mfr # HOND8S
Zoro # G501839564
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.8 in
- Overall Depth 14.8 in
- Overall Height 3 in
- Color Charcoal
- Features Pencil Tray, Removable Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 24.8 in |
Overall Depth | 14.8 in |
Overall Height | 3 in |
Details
Item | Drawer |
Color | Charcoal |
Features | Pencil Tray, Removable Lock |
Description
Center locking metal drawer fits 60" and 72" HON double pedestal workstations (sold separately). Design offers ball-bearing slide suspension, 12" drawer extension and core-removable lock. Drawer interior measures 24-1/2" wide x 13" deep x 2-3/8" high. Minimum clearance for mounting is 27-3/8" wide x 19-1/4" deep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H34962.C.L)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- REGENCY Regency Legacy 71 x 35 in. L Desk with Double Pedestal Drawer Unit- Ash Grey (LLD7135AG)
- Hon Desks