Shop All Desks
Hon
14.63 in D X 72" W X 37.13" H, Mahogany, Woodgrain Laminate
Mfr # H10534.NN
Zoro # G2182404
product price: $636.50
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$636.50
Free 30-Day Returns
Key Features
- Overall Width 72"
- Overall Depth 14.63 in
- Overall Height 37.13"
- Material Woodgrain Laminate
- Weight 185 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 14.63 in |
Overall Height | 37.13" |
Depth | 14.63" |
Details
Item | Stack-On Storage Unit |
Color | Mahogany |
Material | Woodgrain Laminate |
Weight | 185 lbs |
For Use With | 10500 Series 72" Wide Kneespace Credenza; 10500 Series 72" Wide Rectangular Top Desk; 10500 Series Computer Credenza; Task Light |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Includes | (4) Doors |
Doors | 4 |
Series | HON 10500 Series |
Edge Type | Straight Edge |
Number of Compartments | 2 |
Description
Stack-On Storage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- HON HON Return Desk with Full Height Pedestal, Right - 48in - Mahogany - 10500 Series (HON105905RNN)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- HON Pedestal Desk, 30 in D X 48 in W X 30 in H (H38251.B9.Q)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- HON Pedestal Desk, 30" D X 48" W X 29.5" H (HP3251R.N.S)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LS1)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- Hon Desks