Shop All Desks
Hon
14 in D X 72 in W X 39-3/4 in H, Traditional Mahogany, Laminate
Mfr # HONLDH72LT1
Zoro # G106439725
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Overall Width 72 in
- Overall Depth 14 in
- Overall Height 39-3/4 in
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 14 in |
Overall Height | 39-3/4 in |
Details
Item | Hutches |
Number of Compartments | 3 |
Color | Traditional Mahogany |
Material | Laminate |
Series | HON Mod |
For Use With | HON Mod Series Desk and Credenzas |
Standards | Meets or Exceeds ISTA Performance Standards |
Edge Type | Square Edge |
Description
Easily mount to the top of a variety of Mod desks or credenzas to increase storage. Durable laminate resists scratches, spills, and stains. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- HON 14 in D X 72 in W X 39-3/4 in H, Slate Teak, Laminate (HONLDH72LS1)
- HON 14 in D X 72 in W X 39-3/4 in H, Sepia Walnut, Laminate (HONLDH72LE1)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LE1)
- HON 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- HON Office Desk, 24" D X 45-1/4" W X 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- Hon Desks