Shop All Desks
Hon
14 in D X 72 in W X 39-3/4 in H, Slate Teak, Laminate
Mfr # HONLDH72LS1
Zoro # G806439698
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Overall Width 72 in
- Overall Depth 14 in
- Overall Height 39-3/4 in
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 14 in |
Overall Height | 39-3/4 in |
Details
Item | Hutches |
Number of Compartments | 3 |
Color | Slate Teak |
Material | Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
Edge Type | Square Edge |
Series | HON Mod |
For Use With | HON Mod Series Desk and Credenzas |
Description
Easily mount to the top of a variety of Mod desks or credenzas to increase storage. Durable laminate resists scratches, spills, and stains. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Rod - Stainless Steel (01HC900436SS1)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- KOALA KARE Cinema Seat, Black (KB425-02)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- HON 14 in D X 72 in W X 39-3/4 in H, Sepia Walnut, Laminate (HONLDH72LE1)
- HON 14 in D X 72 in W X 39-3/4 in H, Traditional Mahogany, Laminate (HONLDH72LT1)
- HON 30 in D X 66 in W X 29 in H (HONLDS6630LS1)
- HON 14-3/4 in D X 19" W X 3" H, Charcoal, Metal (HD2.S)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10791.CC)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- GLOBAL EQUIPMENT Interion U-Shaped Reception Station w/Raceway 124"W x 44"D x 46"H Gray Counter Blue Panel (249010NGB)
- Hon Desks