Shop All Desks
Hon
14-3/4 in D, 19" W, 3" H, Charcoal, Metal
Mfr # HD2.S
Zoro # G0202869
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19"
- Overall Depth 14-3/4 in
- Overall Height 3"
- Color Charcoal
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 19" |
Overall Depth | 14-3/4 in |
Overall Height | 3" |
Depth | 14.75" |
Details
Item | Center Drawer,Series,Stationmaster |
Color | Charcoal |
Material | Metal |
Weight | 9 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
For Use With | Credenza; Desk; Single Pedestal Credenza; Single Pedestal Desk |
Description
Center Drawer,Series,Stationmaster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 10 BLK Plas Wall Clock (25203)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10711R.NN)
- HON Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal (H38945R.N.S)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H34962.C.L)
- REGENCY SEATING Regency Legacy Classic 6-Shelf 71" High Bookcase, Ash Grey (LBC7132AG)
- Hon Desks