No Product Image Available
Hon

105291CC 10500 Series Harvest 2 Door Laminate Wood Storage Cabinet - 36in x 20in x 29 1/2in


product price: $789.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Solve your storage problems with this HON105291CC 10500 Series harvest 2 door laminate wood storage cabinet. Featuring an attractive harvest laminate finish this cabinet is perfect for your doctor's office or reception area. It features two doors that swing wide open to allow easy access to the contents of the cabinet and straight edges that give a crisp professional look. Inside the cabinet is a shelf that is perfect for storing books extra reams of paper or other office supplies. Plus its 1 1/8'' thick scratch-resistant woodgrain laminate top ensures that this storage cabinet will withstand everyday use.**Featuring a lock and key you can enclose valuables to keep them safe after hours or throughout the day when no one is around to keep an eye on things. Additionally the one-key core makes re-keying the lock quick and easy. Made from 69% pre- and 3% post-consumer recycled materials this cabinet also helps you maintain a green business model.**Overall Dimensions:*Width: 36''*Depth: 20''*Height: 29 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.