Shop All Storage Pails & Buckets
Homz
Storage Tub 21 1/2 in x 16 1/2 in
Mfr # 0402GRRB.08
Zoro # G3882925
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Overall Height 16 1/2 in
- Overall Width 21 1/2 in
- Material polypropylene
- Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 0402GRRB.08
- Zoro # G3882925
- UPC # 073527706274
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Overall Height | 16 1/2 in |
Overall Width | 21 1/2 in |
Outside Height | 16 1/2 in |
Outside Width | 21 1/2 in |
Size | 18 gal |
Overall Diameter | 21 1/4 in |
Details
Item | Storage Tub |
Color | Navy |
Shape | Circle |
Material | polypropylene |
Handle Material | Nylon |
Includes | Rope Handles |
Type | Storage Tub |
Load Capacity | 18 gal. |
Volume Capacity | 18 gal |
Tub Material | Plastic |
Description
Storage Tub, Color Navy, Handle Material Nylon, Overall Diameter 21 1/4 in, Overall Width 21 1/2 in, Overall Height 16 1/2 in, Shape Circle, Volume Capacity 18 gal, Tub Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Drum Mixer, 120V, 2 Speed (21700)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- ZORO SELECT Pail, 6.5 gal., Plastic Handle, White, W/Lid (MNG8006-WL)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- BASCO Pail without Cover, 5 gal. (N2150CP-W)
- PIPELINE PACKAGING PP Tub, White, 32 oz. (07-16-081-00013)
- Homz Storage Pails & Buckets