Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Storage Tote with Snap Lid, Clear/White, Plastic, 12 qt Volume Capacity (Discontinued)
Mfr # 3212CLWHEC.08
Zoro # G6401221
This Product is Discontinued
Key Features
- Color Clear/White
- Length 16.25"
- Load Capacity 16 lb
- Height 5.6"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 3212CLWHEC.08
- Zoro # G6401221
- UPC # 073527151531
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Length | 16.25" |
Height | 5.6" |
Width | 11" |
Size | 12 qt |
Details
Color | Clear/White |
Load Capacity | 16 lb |
Material | Plastic |
Item | Storage Tote with Snap Lid |
Volume Capacity | 12 qt |
Description
Homz Clear Storage,White Lid,12Qt,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.