Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Storage Tote with Snap Lid, Clear, Plastic, 7.5 qt Volume Capacity (Discontinued)
Mfr # 3410CLRECOM.05
Zoro # G7836250
This Product is Discontinued
Key Features
- Color Clear
- Load Capacity 20 lb
- Material Plastic
- Height 6 in
- Volume Capacity 7.5 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 3410CLRECOM.05
- Zoro # G7836250
- UPC # 073527135791
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Height | 6 in |
Details
Color | Clear |
Load Capacity | 20 lb |
Material | Plastic |
Item | Storage Tote with Snap Lid |
Volume Capacity | 7.5 qt |
Description
Shoe Storage,7.5 qt.,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.