Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Storage Tote with Snap Lid, Blue, Plastic, 10 gal Volume Capacity (Discontinued)
Mfr # 6610DWBLEC.05
Zoro # G6401285
This Product is Discontinued
Key Features
- Color Blue
- Load Capacity 20 lb
- Material Plastic
- Volume Capacity 10 gal
- Length 19.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 6610DWBLEC.05
- Zoro # G6401285
- UPC # 073527112730
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Length | 19.25" |
Height | 13.5" |
Width | 14" |
Details
Color | Blue |
Load Capacity | 20 lb |
Material | Plastic |
Item | Storage Tote with Snap Lid |
Volume Capacity | 10 gal |
Includes | Snap On Lid |
Description
Homz,Storage Tote,10 gal.,Blue,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.