Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Storage Tote with Snap Lid, Black/Yellow, Plastic, 18 gal Volume Capacity, 8 PK (Discontinued)
Mfr # 6921BKYLDC.08
Zoro # G6401258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/Yellow
- Load Capacity 25 lb
- Material Plastic
- Volume Capacity 18 gal
- Height 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 6921BKYLDC.08
- Zoro # G6401258
- UPC # 073527135135
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Height | 16.5" |
Length | 22.5" |
Width | 17.5" |
Size | 18 gal |
Details
Color | Black/Yellow |
Load Capacity | 25 lb |
Material | Plastic |
Item | Storage Tote with Snap Lid |
Volume Capacity | 18 gal |
Includes | Lid |
Description
Durabilt 18 gal.lon Tough Tote,Pk8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.