Shop All Storage Totes & Containers
This Product is Discontinued
Homz
Storage Tote with Latch Lid, Clear, Plastic, 66 qt Volume Capacity, 2 PK (Discontinued)
Mfr # 3442CLRECOM.02
Zoro # G7836232
This Product is Discontinued
Key Features
- Color Clear
- Load Capacity 26 lb
- Material Plastic
- Volume Capacity 66 qt
- Type Latching Storage Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 3442CLRECOM.02
- Zoro # G7836232
- UPC # 073527135708
- Country of Origin United States
- Category Storage Totes & Containers
Details
Color | Clear |
Load Capacity | 26 lb |
Material | Plastic |
Item | Storage Tote with Latch Lid |
Volume Capacity | 66 qt |
Type | Latching Storage Container |
Description
Latching Storage,66 qt.,Clear,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.