Shop All Storage Totes & Containers
Homz
Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity
Mfr # 6530GRMC.06
Zoro # G3882855
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 32 gal
- Material Polypropylene
- Overall Length 31 7/8 in
- Overall Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 6530GRMC.06
- Zoro # G3882855
- UPC # 073527706106
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 31 7/8 in |
Overall Height | 17 3/4 in |
Overall Width | 20 in |
Size | 32 gal |
Overall Width Range | Wider than 18 in |
Overall Height Range | 12 to 18 in |
Overall Length Range | Longer than 30 in |
Outside Length | 31 7/8 in |
Outside Height | 17 3/4 in |
Outside Width | 20 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 17 3/4 in, Overall Length 31 7/8 in, Overall Width 20 in, Resistant To Impact, Stackable Yes, Volume Capacity 32 gal, Includes Lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- WHITMOR BAG STORAG 29X17.5X15.5"" (6044-137)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUEBLANK)
- HOMZ 12 In. x 27 In. x 14 In. White 3-Drawer Storage Unit with Castors (05563WH.03)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity (8520GRCL.08)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- HOMZ 64 Qt. Clear Storage Tote (3264CLBL.06)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- IRIS USA WEATHERTIGHT 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable Storage Tote (110380)
- Homz Storage Totes & Containers