Shop All Storage Totes & Containers
Homz
Storage Tote, Clear, Polypropylene, 16 1/4 in L, 13 in W, 12 1/8 in H, 7.7 gal Volume Capacity
Mfr # 3430GRPRCL.08
Zoro # G3930412
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Load Capacity 7.7 gal
- Material Polypropylene
- Overall Length 16 1/4 in
- Overall Height 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 3430GRPRCL.08
- Zoro # G3930412
- UPC # 073527706014
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16 1/4 in |
Overall Height | 12 1/8 in |
Overall Width | 13 in |
Inside Width | 12 1/4 in |
Inside Length | 13 1/4 in |
Inside Height | 11 11/16 in |
Overall Height Range | 12 to 18 in |
Bottom Inside Width | 12 1/4 in |
Overall Length Range | Shorter than 20 in |
Overall Width Range | 12 to 18 in |
Bottom Inside Length | 13 1/4 in |
Outside Width | 13 in |
Outside Length | 16 1/4 in |
Outside Height | 12 1/8 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Clear, Overall Height 12 1/8 in, Overall Length 16 1/4 in, Overall Width 13 in, Stackable Yes, Volume Capacity 7.7 gal, Bottom Inside Length 13 1/4 in, Bottom Inside Width 12 1/4 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet with 44 Drawers, Polystyrene, 15.8" H x 6.4" D (AKM10144)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-F Lt Blue)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- HOMZ 90 Qt. Clear Storage Tote (3290CLBL.06)
- HOMZ Storage Tote, Blue, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRRB.08)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity (8520GRCL.08)
- HOMZ 12 In. x 27 In. x 14 In. White 3-Drawer Storage Unit with Castors (05563WH.03)
- HOMZ 64 Qt. Clear Storage Tote (3264CLBL.06)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 24 in L, 10 in W, 8 in H (8420085269)
- Homz Storage Totes & Containers