Shop All Storage Pails & Buckets
This Product is Discontinued
Homz
Pink Storage Tub, 21-1/2in W x 16-1/2in H, 4PK (Discontinued)
Mfr # 0402KPKEC.04
Zoro # G6401565
This Product is Discontinued
Key Features
- Color Pink
- Material Not Specified
- Height 15.5"
- Length 21.5"
- Width 21.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 0402KPKEC.04
- Zoro # G6401565
- UPC # 073527015673
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Height | 15.5" |
Length | 21.5" |
Width | 21.25" |
Details
Color | Pink |
Material | Not Specified |
Item | Homz Storage Tub,18 gal.,Pink,PK4 |
Basic Material | Plastic |
Description
Homz Storage Tub,18 gal.,Pink,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.