Shop All Clothing Hangers
This Product is Discontinued
Homz
Over-The-Door Organizer With Laundry Bag (Discontinued)
Mfr # 5832008EC.01
Zoro # G6401291
This Product is Discontinued
Key Features
- Width 9.5"
- Height 56"
- Color Silver
- Material Metal
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 5832008EC.01
- Zoro # G6401291
- UPC # 035968150368
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 9.5" |
Height | 56" |
Depth | 9.5" |
Details
Item | Homz,Over Door Drying Rack and Organizer |
Color | Silver |
Material | Metal |
Description
Homz,Over Door Drying Rack and Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.