Homz

Homz Wide Top Ironing Board, Khaki (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ironing Boards

Key Features

  • Length 48"
  • Width 18"
  • Color Khaki
  • Height 39"
  • Weight 20.50 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Homz
  • MFR # 4760211
  • Zoro # G6401328
  • UPC #
    035968036013
  • Country of Origin United States
  • Category Ironing Boards

Dimensions

Length 48"
Width 18"
Height 39"

Details

Item Homz,Wide Top Ironing Board,Khaki
Color Khaki
Weight 20.50 lb

Description

Homz,Wide Top Ironing Board,Khaki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products