Shop All Ironing Boards
This Product is Discontinued
Homz
Homz Ultimate Wide Top Ironing Board Replacement Cover & Pad, Yellow Damask (Discontinued)
Mfr # 1950073EC.01
Zoro # G6401459
This Product is Discontinued
Key Features
- Length 48"
- Width 18"
- Basic Material Cotton
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 1950073EC.01
- Zoro # G6401459
- UPC # 035968027264
- Country of Origin China
- Category Ironing Boards
Dimensions
Length | 48" |
Width | 18" |
Details
Item | Homz Wide Top Ironing Board Cover,Yellow |
Basic Material | Cotton |
Color | Yellow |
Description
Homz Wide Top Ironing Board Cover,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.