Shop All Ironing Boards
This Product is Discontinued
Homz
Homz, T-Leg Adjust Height Ironing, Sage (Discontinued)
Mfr # 4831261
Zoro # G6401160
This Product is Discontinued
Key Features
- Length 53"
- Width 13"
- Color White, Green
- Size 53" x 13" Adjusts up to 35" H
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 4831261
- Zoro # G6401160
- UPC # 035968481325
- Country of Origin United States
- Category Ironing Boards
Dimensions
Length | 53" |
Width | 13" |
Size | 53" x 13" Adjusts up to 35" H |
Height | 35" |
Details
Item | Homz,T-Leg Adjust Height Ironing ,Sage |
Color | White, Green |
Basic Material | Steel |
Description
Homz,T-Leg Adjust Height Ironing ,Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.