Shop All Ironing Boards
This Product is Discontinued
Homz
Homz Premium Heavy Duty Ironing Board, Solid Blue (Discontinued)
Mfr # 4750209
Zoro # G6401337
This Product is Discontinued
Key Features
- Length 54"
- Width 14"
- Basic Material Steel
- Height 40.5"
- Color Silver, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 4750209
- Zoro # G6401337
- UPC # 035968036006
- Country of Origin United States
- Category Ironing Boards
Dimensions
Length | 54" |
Width | 14" |
Height | 40.5" |
Details
Item | Homz,Deluxe Hybrid,Ironing Board |
Basic Material | Steel |
Color | Silver, Blue |
Description
Homz,Deluxe Hybrid,Ironing Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.