Shop All Laundry Hampers
This Product is Discontinued
Homz
Homz Hanging Closet Hamper, Gray (Discontinued)
Mfr # 4506037EC.01
Zoro # G6401370
This Product is Discontinued
Key Features
- Color Grey
- Length 16.5"
- Width 10"
- Basic Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 4506037EC.01
- Zoro # G6401370
- UPC # 035968140413
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 16.5" |
Width | 10" |
Details
Item | Homz Hang or Stand Closet Hamper,Grey |
Color | Grey |
Basic Material | Polyester |
Description
Homz Hang or Stand Closet Hamper,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.