Shop All Ironing Boards
This Product is Discontinued
Homz
Homz Contour Ironing Board, Gray Lattice (Discontinued)
Mfr # 4830801
Zoro # G6401300
This Product is Discontinued
Key Features
- Length 53"
- Width 13"
- Color Grey
- Size 53" x 13" Adjusts up to 35" H
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 4830801
- Zoro # G6401300
- UPC # 035968308004
- Country of Origin United States
- Category Ironing Boards
Dimensions
Length | 53" |
Width | 13" |
Size | 53" x 13" Adjusts up to 35" H |
Height | 35" |
Details
Item | Homz Contour Ironing Board,Grey Cover |
Color | Grey |
Description
Homz Contour Ironing Board,Grey Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.