Shop All Appliance Parts
Homz
Homz 6406011 42 x 14 x 29.43 in. Metal Clothes Drying Rack
Mfr # 6406011
Zoro # G403920018
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 6406011
- Zoro # G403920018
- UPC # 35968150474
- Country of Origin China
- Category Appliance Parts
Description
It is an undeniable fact that home appliances make life comfortable. Browse our wide variety of hardware, electrical and electronic items keeping quality and reliability in mind. Our products are easy to use and make your everyday life much convenient and comfortable.
Features- 42 x 14 x 29.43 in. Metal Clothes Drying Rack
- Designed to be reliable, durable and attractive
- Ease of assembly, use and maintenance
- Size: 42 x 14 x 29.43 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Knife Guard, 6 x 1 In (M33111P)
- ALLPOINTS Spade Terminal 14/16 High Temp (2531493)
- NUTEX Nutex Liquid Cake Shortening 38lbs (110010 NT)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- ROBERTSHAW Hot Surfc Oven Igniter, Capilary 8-3/8inL (41-210)
- ALLIANCE ASSY, TIMER KNOB (D512117W)
- HY-C Stove Board, 36 in L, 36 in W (L3636WW-3)
- GE Defrost Timer (WR9X502)
- ROYAL RANGE Heater Element, Bottom, 4Kw, 2 (2571)
- DEFLECTO Elbows, Aluminum, 4" (DE904)
- COXREELS Roller Bracket (1728-1BL)
- Homz Appliance Parts