Homz

Homz 6192322 27 x 24.5 x 7 in. Storage Unit; Pack of 6


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 27 x 24.5 x 7 in. Storage Unit
  • Height-27 in.
  • Width-24-1/2 in. Depth-7 in. Stackable-No
  • Capacity-one wreath
  • Material-Plastic
  • Color-Clear/Red
  • Lid Included-Yes
  • Pack of 6
Specifications
  • Dimension: 27 x 24.5 x 7 in.
  • Weight: 19.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.