Shop All Home Storage Cabinets
This Product is Discontinued
Homz
Homz 6 Drawer Medium Tower, White Frame with Clear Drawers (Discontinued)
Mfr # 05566WHEC.01
Zoro # G7836302
This Product is Discontinued
Key Features
- Color White/Clear
- Width 15.3"
- Height 42"
- Number of Drawers 6 Drawers
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 05566WHEC.01
- Zoro # G7836302
- UPC # 073527134787
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 15.3" |
Height | 42" |
Depth | 13" |
Details
Color | White/Clear |
Number of Drawers | 6 Drawers |
Item | Storage Tower,6 Drawers,White/Clear |
Application | Storage, Home |
Description
Storage Tower,6 Drawers,White/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.