Shop All Closet Storage Units
This Product is Discontinued
Homz
Homz 4 Drawer Medium Cart with Casters, White Frame with Clear Drawers (Discontinued)
Mfr # 05564WHEC.01
Zoro # G6401501
This Product is Discontinued
Key Features
- Color White/Clear
- Material Not Specified
- Height 25.5"
- Outside Width 12-1/2"
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 05564WHEC.01
- Zoro # G6401501
- UPC # 073527130628
- Country of Origin United States
- Category Closet Storage Units
Dimensions
Height | 25.5" |
Outside Width | 12-1/2" |
Outside Height | 25-1/2" |
Length | 12.5" |
Outside Length | 14-1/4" |
Width | 14.25" |
Details
Item | Homz White Cart,with 4 Clear Drawers |
Color | White/Clear |
Material | Not Specified |
Tool Storage Type Included | Rolling Cabinet |
Hopper Bin Item | Mobile Cart |
Load Capacity | Not Specified |
Number of Drawers | 4 Drawers |
Description
Homz White Cart,with 4 Clear Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.