Shop All Storage Pails & Buckets
This Product is Discontinued
Homz
Homz 17 Gallon Rope-Handled Tub, Black, Set of 2 (Discontinued)
Mfr # 0417BKECOM.02
Zoro # G6401556
This Product is Discontinued
Key Features
- Color Black
- Material Polypropylene
- Width 21.25"
- Height 15.25"
- Length 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homz
- MFR # 0417BKECOM.02
- Zoro # G6401556
- UPC # 073527135722
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Width | 21.25" |
Height | 15.25" |
Length | 21.5" |
Details
Color | Black |
Material | Polypropylene |
Item | Stack Bin |
Basic Material | Plastic |
Description
Homz Utility,17gal.,BlackStorageTub,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.