Shop All Fabric Softeners
This Product is Discontinued
Homz
Dryer Sheet Dispenser, Charcoal Gray (Discontinued)
Mfr # 1001544EC.01
Zoro # G6401495
This Product is Discontinued
Key Features
- Color Black
- Width 8.1"
- Length 5.3"
- Height 2.8"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 1001544EC.01
- Zoro # G6401495
- UPC # 035968140482
- Country of Origin China
- Category Fabric Softeners
Dimensions
Width | 8.1" |
Length | 5.3" |
Height | 2.8" |
Details
Item | Homz Magnetic Dryer,Sheet Dispenser |
Color | Black |
Basic Material | Plastic |
Description
Homz Magnetic Dryer,Sheet Dispenser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.