Shop All PVC Pipe Fittings
Homewerks
UNION SCH40 SLIP 1-1/4""
Mfr # 511-14-114-114B
Zoro # G3866102
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-14-114-114B
- Zoro # G3866102
- UPC # 820633976318
- Country of Origin China
- Category PVC Pipe Fittings
Details
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 40 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide Slip x Slip Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. It connects cold water pipes with solvent-weld connections. Rated for 150 psi at 73°F Complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016001)
- MOEN Wand 1.5Gpm W/ Pause Srs (162470SRS)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- HOMEWERKS UNION SCH40 1-1/4"" FIP (511-44-114-114B)
- HOMEWERKS TRANSITION FITTING 1""FPT (541-1-1-B)
- HOMEWERKS PVC UNION SCH40 SLIP 2"" (511-14-2-2B)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- HOMEWERKS UNION PVC 1"" SXS (511-14-1-1B)
- B & K B & K CTS120050200 0.5 in. x 2 ft. CPVC Pipe (B&5408)
- Homewerks Fittings