Shop All PVC Pipe Fittings
Homewerks
UNION SCH40 PVC 1.5"" FIP
Mfr # 511-44-112-112B
Zoro # G3872822
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homewerks
- MFR # 511-44-112-112B
- Zoro # G3872822
- UPC # 820633976264
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Threaded Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide 1-1/2 in. PVC Threaded Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. Its female-threaded connections allow for convenient disassembly of piping without having to make cuts. Rated at 150 psi at 73°F complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wrench, V.P. Aerator (1052495)
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- APOLLO PEX 3/4 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS3410PK)
- HOMEWERKS UNION SCH40 2"" FIPXFIP (511-44-2-2B)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- HOMEWERKS UNION SCH40 PVC 1/2"" FIP (511-44-12-12B)
- HOMEWERKS UNION SCH40 SLIP 1-1/4"" (511-14-114-114B)
- HOMEWERKS TRANSITION FITTING 1""FPT (541-1-1-B)
- HOMEWERKS UNION PVC 1"" SXS (511-14-1-1B)
- THRIFCO PLUMBING 3 Inch PVC Threaded Cap SCH 40 (8113730)
- Homewerks Fittings