Shop All PVC Pipe Fittings
Homewerks
UNION SCH40 PVC 1/2"" FIP
Mfr # 511-44-12-12B
Zoro # G3872901
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-44-12-12B
- Zoro # G3872901
- UPC # 820633976226
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Threaded Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide 1-1/2 in. PVC Threaded Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. Its female-threaded connections allow for convenient disassembly of piping without having to make cuts. Rated at 150 psi at 73°F complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- ZORO SELECT Tubing, Silicone, 3/32 in ID, 7/32 in OD (ZUSA-HT-3485)
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter (48-22-4260)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP (511-14-112-112B)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- HOMEWERKS PV RP CPL S40 1"" CX1"" C (511-43-1-1B)
- HOMEWERKS COUPLE COMP 1-1/4"" SCH40 (511-43-114-114B)
- HOMEWERKS Couplings 1-1/2 B&K Pvc E/Z Sp (160507HC)
- HOMEWERKS UNION SCH40 2"" FIPXFIP (511-44-2-2B)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- Homewerks Fittings