Shop All PVC Pipe Fittings
Homewerks
UNION SCH40 2"" FIPXFIP
Mfr # 511-44-2-2B
Zoro # G3867021
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-44-2-2B
- Zoro # G3867021
- UPC # 820633976271
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Threaded Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide 1-1/2 in. PVC Threaded Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. Its female-threaded connections allow for convenient disassembly of piping without having to make cuts. Rated at 150 psi at 73°F complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- GROHE Bathroom Towel Ring, Chrome (40365001)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86300-XL)
- HOMEWERKS 512-44-112-112B 1.50 in. PVC Threaded Union - Gray (410340)
- HOMEWERKS UNION 1/2 PVC CXC (164-603)
- HOMEWERKS UNION PVC 1"" SXS (511-14-1-1B)
- HOMEWERKS Compression Coupling 1.5 (511-43-112-112B)
- HOMEWERKS DROP EAR ELBOW 1/2"" FIP (543-12-12-B)
- HOMEWERKS TRANSITION FITTING 1""FPT (541-1-1-B)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- Homewerks Fittings