Shop All PVC Pipe Fittings
Homewerks
UNION PVC SCH40 3/4""FIP
Mfr # 511-44-34-34B
Zoro # G3868458
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-44-34-34B
- Zoro # G3868458
- UPC # 820633976233
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Threaded Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide 1-1/2 in. PVC Threaded Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. Its female-threaded connections allow for convenient disassembly of piping without having to make cuts. Rated at 150 psi at 73°F complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Dishwasher Connector, Stainless Steel, 48" (88-2048)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 316SS (CN14S6)
- TERRO GARBAGE GUARD INSCT KLR (T800)
- ZURN Sensor Assembly (P6930-XL-EL)
- HOMEWERKS PV RP CPL S40 1"" CX1"" C (511-43-1-1B)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- HOMEWERKS REPAIR COUPLING 2"" SXS (511-53-2-2B)
- HOMEWERKS UNION SCH40 2"" FIPXFIP (511-44-2-2B)
- HOMEWERKS PV RP CPL S40 2"" CX2"" C (511-43-2-2B)
- THRIFCO PLUMBING 3/4 Quick Repair Coupling (6622031)
- Homewerks PVC Pipe Fittings